Motion
502203
502203
MI ITEM #02502316
MFR #502203
Price$363.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
502203
MI ITEM #02502316
MFR #502203

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$363.60/each

Specifications

Dimensions

  • Cord Length
    6 ft
  • Max ft of Head
    12 ft

Details

  • Discharge
    1/4 in MNPT
  • Frequency
    60 Hz
  • Full Load Amps
    1.7
  • Horsepower
    1/40 hp
  • Impeller Material
    Nylon
  • Intake
    3/8 in FNPT
  • Maximum Flow Rate
    5 gpm
  • O Ring Material
    Nitrile
  • Phase
    1
  • Pump Body Material
    Epoxy Coated Cast Aluminum
  • Seal
    Nitrile
  • Supp Product Iom Eng Link
  • Supporting Product Brochure
  • Type Design
    Direct Drive Submersible or In-Line
  • Voltage
    115 V
  • Wetted Materials
    Nylon Impeller

Overview

Mfr description
502203 2E-38N PUMP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought