Motion
587040
587040
MI ITEM #02502320
MFR #587040
Price$3,953.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
587040
MI ITEM #02502320
MFR #587040

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,953.02/each

Specifications

Dimensions

  • Inlet Port Size
    1-1/2 in FNPT
  • Max ft of Head
    59 ft
  • Outlet Port Size
    1 in MNPT

Details

  • Applications
    Circulation of highly corrosive acids, alkalis, solvents, brine, plating solutions, sterile solutions, and other highly corrosive chemicals and solutions that are compatible with the pump's material of construction.
  • Frequency
    50/60 Hz
  • Horsepower
    3/4 hp
  • Maximum Flow Rate
    53 gpm
  • O Ring Material
    Fluoroelastomer
  • Phase
    3
  • Pump Body Material
    Glass Filled Polyphenylene Sulfide
  • Supp Product Iom Eng Link
  • Supporting Product Brochure
  • Type Design
    Non-Submersible
  • Voltage
    230/460 V
  • Wetted Materials
    Glass Filled Polyphenylene Sulfide

Overview

Mfr description
587040 TE-7-MD-HC PUMP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought