Overview
Mfr description
300DW-SPSS WELD STYLE CAM LOCK
Specifications
- Body Material316 Stainless Steel
- Fitting ShapeStraight
- End 1 TypeFemale Coupler
- End 1 Size3 in
- End 2 TypeSchedule 40 Pipe
- End 2 Size3 in
- Seal MaterialNitrile Rubber
- Coupler TypeType DWSP Female Coupler x Schedule 40 Pipe
- Safety FeaturesUnder no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data