Motion
655-1219-102

WARNER
655-1219-102

OT18ES-DPTN-08.0-CL Through Beam Photoelectric Sensor -
Mi Item #02502495
MFR #655-1219-102
Price$1,157.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
655-1219-102

OT18ES-DPTN-08.0-CL Through Beam Photoelectric Sensor -
Mi Item #02502495
MFR #655-1219-102

Mfr description
655-1219-102 SENSOR
  • 18mm diameter cylindrical plastic housing
  • Self-contained with 6.5 ft. cable
  • IP 67/NEMA 4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,157.08/each

Specifications

Dimensions

  • Output Current
    200 mA

Details

  • Additional Details
    This series of 18mm plastic tubular sensors provides the user with a self-contained DC low voltage sensor with NPN or PNP output. Programmable light activated/dark activated output. Modes of sensing include: Through-Beam, Retro reflective, Polarized Retro reflective, Diffuse Reflective and Fixed Focus types.
  • Cable
    6.5 ft cable included
  • Connection
    Integral Cable
  • Construction Type
    M18 x 1 Threaded Cylindrical Housing
  • Features & Benefits
    • 18mm diameter cylindrical plastic housing • Self-contained with 6.5 ft. cable • IP 67/NEMA 4 • LED indication of output • Temperature range –20°C to +70°C (–4°F to +158°F) • 10–36 VDC input voltage • No-load supply current ²15 mA (Emitter ²20 mA) • Reverse polarity protection • Short circuit protected • 200mA switching current • Voltage drop ²2 VDC • Hysterisis ²15% • Repeat accuracy ²10% • Switching frequency 500 Hz
  • Housing Material
    Thermoplastic
  • Input Voltage
    10-36 V dc
  • Manufacturer Catalog
  • Max Cycle Rate
    500 Hz
  • Mounting Bracket
    7125-101-001 (Sold Separately)
  • NEMA Design Class
    NEMA 4
  • Output Mode
    NC/NO - (Normally Closed/Normally Open) Open Collector NPN
  • Product Type
    Photoelectric Sensors
  • Protection Class
    IP 67
  • Reflective Disc
    610-8002-001 (Sold Separately)
  • Sensing Principle
    Through-beam Sensor
  • Sensing Range
    26 ft
  • Series
    OT18 Series
  • Switching Function
    NPN-(LA/DA) Light Dark Activated
  • Temperature Range
    -4 to +158 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)