Motion
9660SM
General Purpose Work Glove - S or Size 7 Size, PVC Coated, Knit Wrist Cuff, 7 Gauge, Cotton, Polyester Material
Mi Item #02502663
MFR #9660SM
Price$1.37/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Glove - S or Size 7 Size, PVC Coated, Knit Wrist Cuff, 7 Gauge, Cotton, Polyester Material
Mi Item #02502663
MFR #9660SM

Mfr description
9660SM COTTON/POLYESTER 2-SIDE DOT
  • Cotton/poly glove
  • PVC dots on two sides to provide more abrasion resistance
  • Color-coded hem to identify sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.37/pr

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Men'S Size
    S
  • Women's Size
    S

Details

  • Additional Details
    Knit Wrist, Seamless Knit, Breathable
  • Anti Slip Grip
    Yes
  • Application
    Maintenance, General Labor, Manufacturing, Assembly, Warehousing, Shipping/Receiving
  • Back Material
    Cotton & Cotton Blend
  • Coating Coverage
    Dotted Both Sides
  • Coating Material
    PVC
  • Color
    Yellow
  • Cuff Style
    Knitwrist
  • Cuff Type
    Knit Wrist
  • Description
    Cotton String Knit Work Gloves
  • Description Keyword
    Unlined
  • Duty Type
    Standard Duty
  • Finger Coverage
    Full
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Dotted
  • Hand Type
    Pair
  • Industry Use
    Maintenance, General Labor, Manufacturing, Assembly, Warehousing, Shipping/Receiving
  • Insulated
    No
  • Knit Gauge
    7
  • Laundering Capability
    Washable
  • Liner Color
    Natural
  • Liner Material
    Cotton, Polyester Blend
  • Lining Material
    Cotton Blend
  • Lining Seams
    Seamless
  • Lint Free
    No
  • Manufacturer Catalog Number
    9660 SM
  • Material
    Cotton, Polyester
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Dotted
  • Protection Type
    General Protection
  • PSC Code
    8415
  • Reflective Or High Visibility
    Neither
  • Seamless
    Yes
  • Series
    9660 M
  • Standards Met
    FDA, USDA
  • Static Dissipative
    No
  • Supported Or Unsupported
    Supported
  • Type
    String Knit
  • UPC_NO
    30451439660661
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)