Motion
9318
Cut Resistant Sleeve - Polyester/Stainless Steel Material, 18 in Long
MI ITEM #02502666
MFR #9318
Your Price$34.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Resistant Sleeve - Polyester/Stainless Steel Material, 18 in Long
MI ITEM #02502666
MFR #9318

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$34.93/each(List $41.92)

Overview

Mfr description
9318 STEELCORE 18" SLEEVE

Specifications

  • Garment Type
    Cut Resistant
  • Length
    18 in
  • Includes Thumb Hole
    Does Not Have Thumb Hole
  • Material
    Polyester/Stainless Steel
  • Width
    6-1/2 in
  • Approval Listing Regulations
    EN 388, FDA
  • Ansi Isea Cut Resistance Level
    5
  • UPC_NO
    45143093182
  • Product Line
    Steelcore II
  • Additional Details
    Regular Weight
  • Product Type
    Protective Sleeves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought