Motion
9321
Cut Resistant Sleeve - Polyester/Stainless Steel Material, 21 in Long
Mi Item #02502667
MFR #9321
Price$52.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Resistant Sleeve - Polyester/Stainless Steel Material, 21 in Long
Mi Item #02502667
MFR #9321

Mfr description
9321 STEELCORE 21" SLEEVE
  • 21 inches length x 6 inches width;7-gauge regular-weight stainless steel wrapped in polyester;Can be laundered without shrinkage;Excellent cut resistance;Made with FDA-accepted material for use in food processing;Individually polybagged;Formerly known as Memphis Glove
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.14/each

Specifications

Dimensions

  • Length
    21 in
  • Width
    6-1/2 in

Details

  • Additional Details
    Regular Weight
  • Ansi Isea Abrasion Resistance Level
    3
  • Ansi Isea Cut Resistance Level
    5
  • Approval Listing Regulations
    EN 388, FDA
  • Garment Type
    Cut Resistant
  • Gauge
    7
  • Includes Thumb Hole
    Does Not Have Thumb Hole
  • Material
    Polyester/Stainless Steel
  • Product Line
    Steelcore II
  • Product Type
    Protective Sleeves
  • Series
    CutPro
  • Type
    Protective Sleeve
  • UPC_NO
    45143093212
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)