Motion
9381XSRH

MCR SAFETY
9381XSRH

Steelcore® II Cut Resistant Glove - Size XS or Size 6, ANSI Cut Level Level 5, PVC Dotted Palm & Fingers
Mi Item #02502668
MFR #9381XSRH
Price$27.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
9381XSRH

Steelcore® II Cut Resistant Glove - Size XS or Size 6, ANSI Cut Level Level 5, PVC Dotted Palm & Fingers
Mi Item #02502668
MFR #9381XSRH

Mfr description
9381XSRH 7 GAUGE STEELCORE PVC BLOCKS
  • FDA Accepted Material;PVC blocks on one side
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.12/each

Specifications

Dimensions

  • Glove Size
    XS or Size 6
  • Length
    8.75 in
  • Men'S Size
    XS

Details

  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Ansi Isea Cut Resistance Level
    Level 5
  • Applications
    Food Processing
  • Coated Area
    Palm
  • Coating
    PVC
  • Coating Coverage
    Palm Coated
  • Coating Material
    PVC
  • Coating Outer Shell Coverage
    Dotted Palm & Fingers
  • Coating Outer Shell Material
    PVC
  • Coating Style
    PVC Blocks
  • Color
    White
  • Construction Description
    7 Gauge regular weight Stainless Steel wrapped in polyester with PVC blocks on one side
  • Cuff Type
    Knitwrist
  • Description
    MCR Safety Steelcore ll 7-Gauge Cut-Resistant Work Gloves Polyester-Wrapped Stainless Steel PVC Blocks on One Side
  • Description Keyword
    PVC Dotted Palm & Fingers
  • Duty Type
    Regular Weight
  • Features
    FDA Accepted Material, PVC blocks on one side
  • Finger Coverage
    Full Finger
  • Grip Pattern
    Blocks
  • Grip Type
    PVC Blocks
  • Group & Class
    A9
  • Hand
    Right Hand
  • Hand Type
    Right Hand
  • Knit Gauge
    7 ga
  • Liner/Shell Material
    Polyester/Stainless Steel
  • Manufacturer Catalog Number
    9381XSRH
  • Material
    Polyester-Wrapped Stainless Steel
  • Material Type
    Stainless Steel Fiber
  • Other Standards Met
    ANSI/ISEA 105:2024, FDA Accepted Material, TAA Compliant
  • Product Line
    CutPro
  • Product Types
    Work Gloves
  • Protection Type
    Cut Resistant
  • Quantity
    1
  • Series
    CutPro
  • Standards Met
    ASTM F 1790-97, FDA
  • Type
    Cut Resistant
  • UPC_NO
    45143938902
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)