Motion
9381XSLH

MCR SAFETY
9381XSLH

Steelcore® II Cut Resistant Gloves - Size X-Small, ANSI Cut Level A5, Polyester/Stainless Steel Liner
MI ITEM #02502669
MFR #9381XSLH
List Price$27.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
9381XSLH

Steelcore® II Cut Resistant Gloves - Size X-Small, ANSI Cut Level A5, Polyester/Stainless Steel Liner
MI ITEM #02502669
MFR #9381XSLH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$27.12/each for your price

Overview

Mfr description
9381XSLH 7 GAUGE STEELCORE PVC BLOCKS

Specifications

  • Glove Size
    X-Small
  • Ansi Isea Cut Resistance Level
    A5
  • Coating Outer Shell Material
    PVC
  • Coating Outer Shell Coverage
    Dotted Palm & Fingers
  • Hand Type
    Left Hand
  • Color
    White
  • Cuff Type
    Knitwrist
  • Knit Gauge
    7 ga
  • Liner/Shell Material
    Polyester/Stainless Steel
  • Length
    8.75 in
  • Standards Met
    ASTM F 1790-97, FDA
  • UPC_NO
    45143938100
  • Description Keyword
    PVC Dotted Palm & Fingers
  • Type
    Cut Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought