Motion
9381SLH

MCR SAFETY
9381SLH

Steelcore® II Cut Resistant Gloves - Size Small, ANSI Cut Level A5, Polyester/Stainless Steel Liner
MI ITEM #02502671
MFR #9381SLH
List Price$27.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
9381SLH

Steelcore® II Cut Resistant Gloves - Size Small, ANSI Cut Level A5, Polyester/Stainless Steel Liner
MI ITEM #02502671
MFR #9381SLH

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$27.12/each for your price

Overview

Mfr description
9381SLH 7 GAUGE STEELCORE PVC BLOCKS
  • Dual stainless steel strands, wrapped with softer polyester yarn for strength and comfortable fit
  • PVC blocks on one side
  • Reversible
  • Made with FDA-accepted materials for use in food processing applications
  • Can be laundered without shrinkage
  • Color-coded hem to identify sizes
  • Specify right or left hand

Specifications

  • Glove Size
    Small
  • Ansi Isea Cut Resistance Level
    A5
  • Coating Outer Shell Material
    PVC
  • Coating Outer Shell Coverage
    Dotted Palm & Fingers
  • Hand Type
    Left Hand
  • Color
    White
  • Cuff Type
    Knitwrist
  • Knit Gauge
    7 ga
  • Liner/Shell Material
    Polyester/Stainless Steel
  • Length
    10.60 in
  • Standards Met
    ASTM F 1790-97, FDA
  • UPC_NO
    45143938117
  • Description Keyword
    PVC Dotted Palm & Fingers
  • Type
    Cut Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought