Motion
9500XSM

MCR SAFETY
9500XSM

General Purpose Work Gloves - Small Size, Knit Wrist Cuff, Cotton, Polyester Material
MI ITEM #02502674
MFR #9500XSM
List Price$1.06/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
9500XSM

General Purpose Work Gloves - Small Size, Knit Wrist Cuff, Cotton, Polyester Material
MI ITEM #02502674
MFR #9500XSM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.06/pr for your price

Overview

Mfr description
9500XSM REG COTTON/POLYESTER NAT'L

Specifications

  • Glove Size
    XS or Size 6
  • Material
    Cotton, Polyester
  • Material Type
    Knit Gloves - Non Coating
  • Coating Coverage
    Uncoated
  • Lining Material
    Cotton, Polyester
  • Protection Type
    General Protection
  • Cuff Type
    Knit Wrist
  • Finger Coverage
    Full
  • Reflective Or High Visibility
    Neither
  • Application
    General Purpose
  • Color
    Black
  • Hand Type
    Pair
  • Standards Met
    FDA, USDA
  • Coating Material
    No Coating
  • Length
  • Description Keyword
    Unlined
  • UPC_NO
    30451439500035

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought