Motion
39877
Oil Seal - Solid, 49 mm Shaft Dia., 65.20 mm OD, 8 mm Overall Width, PTFE Lip Material
MI ITEM #02502684
MFR #39877
Your Price$43.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 49 mm Shaft Dia., 65.20 mm OD, 8 mm Overall Width, PTFE Lip Material
MI ITEM #02502684
MFR #39877

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$43.31/each(List $44.39)

Overview

Mfr description
39877 OIL SEAL
  • Excellent dry running capabilities
  • Low coefficient of friction
  • Excellent chemical resistance
  • Resistant to hydrocarbon/oxygenate blends.

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    49 mm
  • Outside Diameter
    65.20 mm
  • Overall Width
    8 mm
  • Material
    PTFE
  • Seal Type
    W-H
  • Lip Material
    PTFE
  • Manufacturer Upc Number
    053893467757
  • Series
    39000
  • Weight
    0.15 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought