Motion
FB-204C CR

SEALMASTER
FB-204C CR

Three-Bolt Bracket Ball Bearing Unit - 20 mm Bore, 3-Bolt Bracket, Set Screw Locking, Polymer Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal Seal
MI ITEM #02502759
MFR #FB-204C CR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
FB-204C CR

Three-Bolt Bracket Ball Bearing Unit - 20 mm Bore, 3-Bolt Bracket, Set Screw Locking, Polymer Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal Seal
MI ITEM #02502759
MFR #FB-204C CR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FB-204C CR 3-BOLT FLG BRKT
  • Without Seal Flinger
  • Includes GoldPlex-Hp Grease

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Polymer
  • Duty Type
    Standard Duty
  • Bolt Center To Center Length
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Contact Seal
  • Overall Length Diameter
  • Housing Width
    25.40 mm
  • Lubrication Type
    Relubricatable
  • Bore Type
    Straight
  • Overall Width
    34.1 mm
  • Inner Ring Width
    31.00 mm
  • Bearing Material
    52100 Bearing Steel, Black Oxided
  • Length Through Bore
    31.00 mm
  • Operating Temperature Range
    220 °F
  • Series
    FB
  • Replacement Bearing
    5204C
  • Manufacturer Catalog Number
    710348
  • CAD Drawing
  • UPC_NO
    662461310915
  • Type Of Bearing
    Ball
  • Mounting Type
    3-Bolt Bracket

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought