Motion
159030324
Liquid Concentrate - ORANGE Flavor, 64 oz. Package Size, Makes 5 gal, 17 g Sugar, 55 Sodium, 45 Potassium, 12 fl oz | 30 ml Serving Size
MI ITEM #02502804
MFR #159030324
Price$19.80/bo
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Liquid Concentrate - ORANGE Flavor, 64 oz. Package Size, Makes 5 gal, 17 g Sugar, 55 Sodium, 45 Potassium, 12 fl oz | 30 ml Serving Size
MI ITEM #02502804
MFR #159030324

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$19.80/bo

Specifications

Dimensions

  • Case Height
    10.75
  • Case Length
    15.125
  • Case Weight
    33.47
  • Case Width
    10.25
  • Package Size
    64 oz.
  • Serving Size
    30 ml

Details

  • Branding
    64
  • CALORIES
    60
  • Carbohydrates
    17 g
  • Category Description
    Liquid Concentrate
  • Country of Origin
    US
  • Description
    5 Gallon Yield, 64 oz Bottle Orange Liquid Concentrate Drink Mix
  • Flavor
    ORANGE
  • Form
    Concentrate
  • Life
    18 MON
  • Manufacturer Product Page
  • Manufacturer Upc Number
    0-75880-00047-1
  • Package Quantity
    6 Per Case
  • Package Quantity Per Case
    6
  • POTASSIUM
    45
  • Prop 65 Statement
  • SODIUM
    55
  • SUGAR
    17 g
  • UPC_NO
    075880000471
  • Yield
    5 gal (US)

Overview

Mfr description
159030324 LIQ CONC 64OZ ORANGE
  • Low sodium
  • Potassium
  • Gluten free
  • No Stirring Required

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought