Motion
159015305
Single Serve - FRUIT PUNCH Flavor, .6 oz. Package Size, Makes 6 oz, 13 g Sugar, 40 Sodium, 35 Potassium, 6 oz. Serving Size
Mi Item #02502808
MFR #159015305
Price$0.86/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Serve - FRUIT PUNCH Flavor, .6 oz. Package Size, Makes 6 oz, 13 g Sugar, 40 Sodium, 35 Potassium, 6 oz. Serving Size
Mi Item #02502808
MFR #159015305

Mfr description
159015305 FAST PACK LIQUID FRUIT PUNCH
  • Low sodium
  • Potassium
  • Gluten free
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.86/pk

Specifications

Dimensions

  • Case Height
    7
  • Case Length
    18.25
  • Case Weight
    14
  • Case Width
    9.75
  • Package Size
    .6 oz.
  • Serving Size
    6 oz.

Details

  • Branding
    Fast Pack
  • CALORIES
    50
  • Carbohydrates
    13 g
  • Category Description
    Single Serve
  • Country of Origin
    US
  • Description
    6 oz Yield SQWINCHER® Fruit Punch Fast Pack Liquid Concentrate
  • Flavor
    FRUIT PUNCH
  • Form
    Powder
  • Life
    18 MON
  • Manufacturer Product Page
  • Package Quantity
    200 Per Case
  • Package Quantity Per Case
    200
  • POTASSIUM
    35
  • Prop 65 Statement
  • SODIUM
    40
  • SUGAR
    13 g
  • UPC_NO
    075880000631
  • Yield
    6 oz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)