Motion
159016046
Powder Mix - GRAPE Flavor, 23.83 oz. Package Size, Makes 2.5 gal (US), 22 g Sugar, 65 mg Sodium, 50 mg Potassium, 12 oz Serving Size
Mi Item #02502817
MFR #159016046
Price$5.51/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Powder Mix - GRAPE Flavor, 23.83 oz. Package Size, Makes 2.5 gal (US), 22 g Sugar, 65 mg Sodium, 50 mg Potassium, 12 oz Serving Size
Mi Item #02502817
MFR #159016046

Mfr description
159016046 POWDER PK 2.5GAL GRAPE
  • This item is not for sale in Canada. Cet article n'est pas en vente au Canada.
  • Low sodium
  • Potassium
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.51/pk

Specifications

Dimensions

  • Case Height
    11.125
  • Case Length
    14.375
  • Case Weight
    50
  • Case Width
    12.5
  • Package Size
    23.83 oz.
  • Serving Size
    12 oz

Details

  • Branding
    Powder Pack
  • CALORIES
    90
  • Carbohydrates
    22 g
  • Category Description
    Powder Mix
  • Country of Origin
    US
  • Description
    2.5 Gallon Yield SQWINCHER® Grape Powder Pack Electrolyte Drink Mix
  • Flavor
    GRAPE
  • Form
    Powder
  • Life
    24 MON
  • Manufacturer Product Page
  • Package Quantity
    32 Per Case
  • Package Quantity Per Case
    32
  • POTASSIUM
    50 mg
  • Prop 65 Statement
  • SODIUM
    65 mg
  • SUGAR
    22 g
  • UPC_NO
    075880250074
  • Yield
    2.5 gal (US)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)