Motion
159016404
Powder Mix - ORANGE Flavor, 47.66 oz. Package Size, Makes 5 gal (US), 22 g Sugar, 65 mg Sodium, 50 mg Potassium, 12 oz Serving Size
Mi Item #02502819
MFR #159016404
Price$14.19/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Powder Mix - ORANGE Flavor, 47.66 oz. Package Size, Makes 5 gal (US), 22 g Sugar, 65 mg Sodium, 50 mg Potassium, 12 oz Serving Size
Mi Item #02502819
MFR #159016404

Mfr description
159016404 POWDER PK 5GAL ORANGE
  • This item is not for sale in Canada. Cet article n'est pas en vente au Canada.
  • Low sodium
  • Potassium
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.19/pk

Specifications

Dimensions

  • Case Height
    13.875
  • Case Length
    14.75
  • Case Weight
    50
  • Case Width
    10.25
  • Package Size
    47.66 oz.
  • Serving Size
    12 oz

Details

  • Branding
    Powder Pack
  • CALORIES
    90
  • Carbohydrates
    22 g
  • Category Description
    Powder Mix
  • Country of Origin
    US
  • Description
    5 Gallon Yield SQWINCHER® Orange Powder Pack Electrolyte Drink Mix
  • Flavor
    ORANGE
  • Form
    Powder
  • Life
    24 MON
  • Manufacturer Product Page
  • Package Quantity
    16 Per Case
  • Package Quantity Per Case
    16
  • POTASSIUM
    50 mg
  • Prop 65 Statement
  • SODIUM
    65 mg
  • SUGAR
    22 g
  • UPC_NO
    075880088349
  • Yield
    5 gal (US)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)