Motion
MR820-3.25IN

REXNORD INC
MR820-3.25IN

10178011 / MR820-3.25IN
MI ITEM #02502876
MFR #MR820-3.25IN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
MR820-3.25IN

10178011 / MR820-3.25IN
MI ITEM #02502876
MFR #MR820-3.25IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MR820K3-1/4 MR820K3.25
  • MR820 3.25 Inch Wide TableTop® Chain Molded in Black Melt Resistant Material And Assembled With Stainless Steel Pins

Specifications

  • Chain Type
    TableTop Chains
  • Component Style
    Straight Running
  • Chain Or Flight Width
  • Chain Pitch
  • Flight Material
    MR
  • Base Chain Material
    MR
  • Flight Color
    Black Melt Resistant
  • Flight Thickness
    0.16 in
  • Minimum Backflex Radius
    1-1/2 in
  • Pin Diameter
    1/4 in
  • Pin Material
    Stainless Steel
  • Guide Clearance Straight
    1-3/4 in
  • Operating Temperature Range
    -80 to +220 (Dry) °F
  • Weight
    0.07 lbs
  • Weight per Foot
    0.56 lb
  • UPC_NO
    698210862855
  • Chain Material
    Black Melt Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought