Motion
60 RIV QUEST X 10  ft

PEER CHAIN
60 RIV QUEST X 10 ft

Quest™ Roller Chain - Standard Series, 60 / 3/4 in, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #02503217
MFR #60 RIV QUEST X 10 ft
Price$18.66/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
60 RIV QUEST X 10 ft

Quest™ Roller Chain - Standard Series, 60 / 3/4 in, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #02503217
MFR #60 RIV QUEST X 10 ft

Mfr description
60 RIV QUEST X 10 FT
  • All PEER roller chains incorporate solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.66/ft

Specifications

Dimensions

  • Chain Overall Width
    0.500 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.235 in
  • Pitch
    3/4 in
  • Plate Height
    0.712 in
  • Plate Thickness
    0.094 in
  • Roller Diameter
    0.469 in
  • Roller Width
    0.500 in
  • Tensile Strength
    9259 ft-lbs
  • Weight
    1.017 lbs
  • Weight per Foot
    1.01 lbs, 1.50 kg/m

Details

  • Chain Construction
    Riveted
  • Chain Number
    60
  • Chain Number & Pitch
    60 / 3/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    China
  • Manufacturer Catalog Number
    60 RIV QUEST X 10 ft
  • Manufacturer Stock Number
    6051
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Not Resistant to Corrosion
  • Series
    Standard
  • Standards Met
    ANSI
  • Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)