Motion
140 RIV X 10  ft

PEER CHAIN
140 RIV X 10 ft

Quest™ Roller Chain - Standard Series, 140 / 1-3/4 in, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #02503225
MFR #140 RIV X 10 ft
Price$68.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
140 RIV X 10 ft

Quest™ Roller Chain - Standard Series, 140 / 1-3/4 in, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #02503225
MFR #140 RIV X 10 ft

Mfr description
140 RIV QUEST X 10 FT
  • All PEER roller chains incorporate solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$68.03/each

Specifications

Dimensions

  • Chain Overall Width
    1.000 in
  • Inside Width
    1.0000 in, 25.39 mm
  • Link Plate Height
    1.6610 in, 42.20 mm
  • Link Plate Thickness
    0.2180 in, 5.53 mm
  • Overall Length
    10 ft
  • Pin Diameter
    0.500 in
  • Pin Length
    1.1940 in, 30.32 mm
  • Pitch
    1-3/4 in
  • Plate Height
    1.661 in
  • Plate Thickness
    0.218 in
  • Roller Diameter
    1.000 in
  • Roller Width
    1.0000 in, 25.40 mm
  • Tensile Strength
    46297 lbs
  • Weight
    5.2 lbs
  • Weight per Foot
    5.2 lbs, 7.738 kg/m

Details

  • Application
    General Purpose
  • Chain Construction
    Riveted
  • Chain Number
    140
  • Chain Number & Pitch
    140 / 1-3/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Component Style
    Roller Chain
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    China
  • Finish Coating
    Plain
  • Manufacturer Catalog Number
    140 RIV QUEST X 10 ft
  • Manufacturer Stock Number
    4606
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Standard
  • Standards Met
    ANSI
  • Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)