Motion
120 COTT QUEST X 10  ft

PEER CHAIN
120 COTT QUEST X 10 ft

Quest™ Roller Chain - Standard Series, 120 / 1-1/2 in Pitch, Cottered, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #02503229
MFR #120 COTT QUEST X 10 ft
List Price$122.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
120 COTT QUEST X 10 ft

Quest™ Roller Chain - Standard Series, 120 / 1-1/2 in Pitch, Cottered, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #02503229
MFR #120 COTT QUEST X 10 ft

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$122.04/each for your price

Overview

Mfr description
120 COTT QUEST X 10 FT
  • All PEER roller chains incorporate solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
  • Hot dipped lubrication ensures 100% lubrication of all chain components to extend wear life and reduce maintenance costs.
  • Optional PEER Quest chain employs solid, one-piece cold formed bushings which improves wear resistance and provides superior defiance to elongation.
  • Optional Heavy Series chain incorporates thicker plates for greater strength and durability.
  • Optional PEER Zinc or Nickel plating prior to chain assembly provides corrosion resistance enhancing chain life and performance.

Specifications

  • Measurement Standard
    Imperial
  • Series
    Standard
  • Chain Construction
    Cottered
  • Number Of Strands Across
    1
  • Material
    Carbon Steel
  • Overall Length
    10 ft
  • Pin Diameter
    0.437 in
  • Plate Height
    1.425 in
  • Plate Thickness
    0.187 in
  • Chain Overall Width
    1.000 in
  • Roller Diameter
    0.875 in
  • Chain Standard
    ANSI
  • Standards Met
    ANSI
  • Tensile Strength
    34392 lbs
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Weight
    4 lbs
  • Manufacturer Stock Number
    4605
  • Country of Origin
    Taiwan
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Number Of Strands
    1
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text