Motion
7SC44
Sleeve Coupling Flange - Spacer Flange, Size 7, 1.6250 in Bore, Cast Iron Material
MI ITEM #02503237
MFR #7SC44
Price$113.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Flange - Spacer Flange, Size 7, 1.6250 in Bore, Cast Iron Material
MI ITEM #02503237
MFR #7SC44

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$113.98/each

Specifications

Dimensions

  • Bore Diameter  
    1.6250 in
  • Coupling Overall Length
    7-1/4 in
  • Coupling Size Code
    7
  • Distance Between Shafts
    4-3/8 in
  • Flange Diameter  
    4.6250 in
  • Hub End Outside Diameter
    2-13/16 in
  • Length Through Bore  
    2.0625 in
  • Outside Diameter
    4.6250 in

Details

  • Horsepower @ 100 RPM
    1.2 (TPR) hp, 4.6 (Hytrel) hp
  • Hub Flange Type Code
    SC
  • Hub Material
    Cast Iron
  • Hub Type
    Spacer Flange
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950277387
  • Material
    Cast Iron
  • Max Rpm
    5250 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    Quadra-Flex
  • Torque Capacity
    2875 in
  • UPC_NO
    697950277387

Overview

Mfr description
7SC44 QUADRA-FLEX CPLG FLANGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text