Specifications
Details
- Country of OriginJP
- Flow Direction5-Way
- For Use With SeriesVQ
- Manufacturer Product Page
- Maximum Temperature50 °C, 50 °F
- Number Of Ports5
- SeriesVQ
- Valve SeriesVQ
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)