Motion
1134
Pistol Grease Gun - 7500 psi Maximum Operating Pressure, 14-1/2 oz Capacity, 18 (Flexible) in, 6 (Rigid) in Hose Length
Mi Item #02503493
MFR #1134
Price$98.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pistol Grease Gun - 7500 psi Maximum Operating Pressure, 14-1/2 oz Capacity, 18 (Flexible) in, 6 (Rigid) in Hose Length
Mi Item #02503493
MFR #1134

Mfr description
1134 PISTOL GRIP GREASE GUN,HD
  • Extra-heavy-duty pistol grip grease gun
  • Cast head design
  • Jam-proof handle return mechanism
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$98.25/each

Specifications

Dimensions

  • Hose Length
    18 (Flexible) in, 6 (Rigid) in
  • Weight
    4.00 lbs

Details

  • Additional Details
    Cartridge Capacity is 14.5 oz, Bulk Capacity is 16 oz
  • Capacity
    14-1/2 oz
  • Features & Benefits
    • Extra-heavy-duty pistol grip grease gun • Cast head design • Jam-proof handle return mechanism • Develops up to 7,500 psi • Includes both 18" whip hose with coupler and 6" rigid tube • Variable stroke/pressure design
  • Fill Type
    Cartridge
  • Flow Rate
    33 oz/stroke
  • Hose Type
    Flexible & Rigid
  • Includes
    Grease Coupler
  • Maximum Operating Pressure
    7500 psi
  • Product Type
    Grease Guns
  • UPC_NO
    095992096032
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)