Motion
76F-108-01
Apollo® 2-Way Ball Valve - 2-Way, 1000 psi Max, 2 NPT Port, A351-CF8M Stainless Steel Body, Lever Handle
Mi Item #02503504
MFR #76F-108-01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Apollo® 2-Way Ball Valve - 2-Way, 1000 psi Max, 2 NPT Port, A351-CF8M Stainless Steel Body, Lever Handle
Mi Item #02503504
MFR #76F-108-01

Mfr description
76F-108-01 2" BALL VALVE
  • Investment cast components
  • Reinforced seats
  • Blowout-proof stem design
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Port Size
    2 NPT
  • Valve Size
    2 NPT
  • Weight
    9.73 lbs

Details

  • Ball Material
    A276-316SS or A351-CF8M Stainless Steel
  • Body Material
    A351-CF8M Stainless Steel
  • Body Style
    2 piece
  • Flow Coefficient Cv Flow Factor Kv
    389 Cv
  • Flow Direction
    2-Way
  • Handle Material
    304 Stainless Steel w/ Vinyl Grip
  • Handle Style
    Lever Handle
  • Manufacturer Product Page
  • Maximum Operating Pressure
    1000 psi
  • Media Pressure Rating
    Cold Water - 1000 psi, Steam - 150 psi
  • Porting Style
    Full Port
  • Seat Material
    RPTFE
  • Standards
    MSS SP-110 Compliant
  • Standards Met
    MSS SP-110 Compliant
  • Stem Material
    A276-316 Stainless Steel
  • Stem Seal Material
    MPTFE
  • Valve Body Material
    A351-CF8M Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)