Motion
HNV 12 NPT M 2V

FASTER
HNV 12 NPT M 2V

Hydraulic Plug - Stainless Steel Body Material, Poppet Valve, 1/2 in NPTF, 1/2 – 14 Female Thread, 4640 psi PSI, 1/2 in Body Size, Viton® Seal
Mi Item #02503587
MFR #HNV 12 NPT M 2V
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FASTER
HNV 12 NPT M 2V

Hydraulic Plug - Stainless Steel Body Material, Poppet Valve, 1/2 in NPTF, 1/2 – 14 Female Thread, 4640 psi PSI, 1/2 in Body Size, Viton® Seal
Mi Item #02503587
MFR #HNV 12 NPT M 2V

Mfr description
HNV-12-NPT-M-2
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Actual Thread Size
    1/2 – 14 NPTF
  • Body Size
    1/2 in
  • Force-to-Connect
    22.1 lbs
  • Hex
    1.0600 in | 27 mm
  • Hex Size
    1.0600 in | 27 mm
  • Length
    1.3800 in | 35 mm
  • Size
    0.5000 in
  • Weight
    0.23 lbs

Details

  • Application
    Hydraulic
  • Body Material
    Stainless Steel
  • Burst Pressure
    21755 psi
  • Coupling Component
    Plug
  • Description Keyword
    1/2 in NPTF, 1/2 – 14 Female Thread
  • Flow Rate
    15.85 gpm
  • Hose Connection Type
    Female NPTF
  • Industry/Application
    Industrial, Oil & Gas
  • Material
    Steel
  • Material Specifics
    Stainless Steel
  • Operating Temperature Range
    -4 to 392 °F
  • Seal Material
    Viton®
  • Spillage
    0.09470 fl oz (US)
  • Standard Interchange
    ISO 7241-B
  • Temperature Range
    -4 to 392 °F
  • Thread Hose I.D. Tube O.D.
    1/2 in
  • Valve Type
    Poppet Valve
  • Working Pressure
    4640 psi
  • Working Pressure Range
    4001 to 5000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)