Motion
TNV 08 NPT F

FASTER
TNV 08 NPT F

Hydraulic Socket - Steel Body Material, Poppet Valve, 1/2 in NPTF, 1/2 – 14 Female Thread, 3190 psi psi, 1/2 in Body Size, Buna-N Seal
MI ITEM #02503595
MFR #TNV 08 NPT F
Your Price$33.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FASTER
TNV 08 NPT F

Hydraulic Socket - Steel Body Material, Poppet Valve, 1/2 in NPTF, 1/2 – 14 Female Thread, 3190 psi psi, 1/2 in Body Size, Buna-N Seal
MI ITEM #02503595
MFR #TNV 08 NPT F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$33.24/each(List $38.23)

Overview

Mfr description
TNV-08-NPT-F

Specifications

  • Application
    Hydraulic
  • Coupling Component
    Socket
  • Hose Connection Type
    Female NPTF
  • Thread Hose I.D. Tube O.D.
    1/2 in
  • Actual Thread Size
    1/2 – 14 NPTF
  • Working Pressure Range
    3001 to 4000 psi
  • Working Pressure
    3190 psi
  • Valve Type
    Poppet Valve
  • Body Material
    Steel
  • Seal Material
    Buna-N
  • Description Keyword
    1/2 in NPTF, 1/2 – 14 Female Thread
  • Body Size
    1/2 in
  • Force-to-Connect
    21.0 lbs
  • Spillage
    0.13530 fl oz (US)
  • Flow Rate
    19.81 gpm
  • Burst Pressure
    12760 psi
  • Standard Interchange
    US
  • Industry/Application
    Industrial, Oil & Gas, Marine

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text