Motion
TNV 04 NPT M

FASTER
TNV 04 NPT M

Hydraulic Plug - Steel Body Material, Poppet Valve, 1/4 in NPTF, 1/4 – 18 Female Thread, 3916 psi psi, 1/4 in Body Size, Buna-N Seal
MI ITEM #02503598
MFR #TNV 04 NPT M
Price$16.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FASTER
TNV 04 NPT M

Hydraulic Plug - Steel Body Material, Poppet Valve, 1/4 in NPTF, 1/4 – 18 Female Thread, 3916 psi psi, 1/4 in Body Size, Buna-N Seal
MI ITEM #02503598
MFR #TNV 04 NPT M

Mfr description
TNV-04-NPT-M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.60/each

Specifications

Dimensions

  • Actual Thread Size
    1/4 – 18 NPTF
  • Body Size
    1/4 in
  • Force-to-Connect
    13.7 lbs

Details

  • Application
    Hydraulic
  • Body Material
    Steel
  • Burst Pressure
    23206 psi
  • Coupling Component
    Plug
  • Description Keyword
    1/4 in NPTF, 1/4 – 18 Female Thread
  • Flow Rate
    5.81 gpm
  • Hose Connection Type
    Female NPTF
  • Industry/Application
    Industrial, Oil & Gas, Marine
  • Seal Material
    Buna-N
  • Spillage
    0.06760 fl oz (US)
  • Standard Interchange
    US
  • Thread Hose I.D. Tube O.D.
    1/4 in
  • Valve Type
    Poppet Valve
  • Working Pressure
    3916 psi
  • Working Pressure Range
    3001 to 4000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)