Motion
HNV 34 NPT F 2V

FASTER
HNV 34 NPT F 2V

Hydraulic Socket - Stainless Steel Body Material, Poppet Valve, 3/4 in NPTF, 3/4 – 14 Female Thread, 3625 psi psi, 3/4 in Body Size, Viton® Seal
MI ITEM #02503605
MFR #HNV 34 NPT F 2V
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FASTER
HNV 34 NPT F 2V

Hydraulic Socket - Stainless Steel Body Material, Poppet Valve, 3/4 in NPTF, 3/4 – 14 Female Thread, 3625 psi psi, 3/4 in Body Size, Viton® Seal
MI ITEM #02503605
MFR #HNV 34 NPT F 2V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HNV-34-NPT-F-2

Specifications

  • Application
    Hydraulic
  • Coupling Component
    Socket
  • Hose Connection Type
    Female NPTF
  • Thread Hose I.D. Tube O.D.
    3/4 in
  • Actual Thread Size
    3/4 – 14 NPTF
  • Working Pressure Range
    3001 to 4000 psi
  • Working Pressure
    3625 psi
  • Valve Type
    Poppet Valve
  • Material Specifics
    Stainless Steel
  • Body Material
    Stainless Steel
  • Seal Material
    Viton®
  • Description Keyword
    3/4 in NPTF, 3/4 – 14 Female Thread
  • ManufacturerName (description attribute)
    Faster
  • Body Size
    3/4 in
  • Force-to-Connect
    27.3 lbs
  • Spillage
    0.33810 fl oz (US)
  • Flow Rate
    29.06 gpm
  • Burst Pressure
    14500 psi
  • Standard Interchange
    ISO 7241-B
  • Industry/Application
    Industrial, Oil & Gas

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text