Motion
FD42-1002-04-04
Hydraulic Plug - Steel Body Material, 1/4 – 19 BSPP, 3000 psi psi, 1/4 in Body Size, Buna-N Seal
MI ITEM #02503607
MFR #FD42-1002-04-04
Price$69.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Plug - Steel Body Material, 1/4 – 19 BSPP, 3000 psi psi, 1/4 in Body Size, Buna-N Seal
MI ITEM #02503607
MFR #FD42-1002-04-04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$69.71/each

Specifications

Dimensions

  • Actual Thread Size
    1/4 – 19 BSPP
  • Body Size
    1/4 in

Details

  • Application
    Hydraulic
  • Body Material
    Steel
  • Burst Pressure
    40000 psi
  • Coupling Component
    Plug
  • Coupling Connection Type
    Manual
  • Description Keyword
    1/4 – 19 BSPP
  • Seal Material
    Buna-N
  • Thread Hose I.D. Tube O.D.
    1/4 in
  • Working Pressure
    3000 psi
  • Working Pressure Range
    2001 to 3000 psi

Overview

Mfr description
FD42-1002-04-04 FITTING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text