Motion
RF 08 M N

FASTER
RF 08 M N

Refrigeration Plug - Steel Body Material, , 7/8 – 20 UNEF, 725 psi psi, 1/2 in Body Size, Neoprene Seal
Mi Item #02503618
MFR #RF 08 M N
Price$33.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FASTER
RF 08 M N

Refrigeration Plug - Steel Body Material, , 7/8 – 20 UNEF, 725 psi psi, 1/2 in Body Size, Neoprene Seal
Mi Item #02503618
MFR #RF 08 M N

Mfr description
RF-08-MN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.48/each

Specifications

Dimensions

  • Actual Thread Size
    7/8 – 20 UNEF
  • Body Size
    1/2 in

Details

  • Application
    Refrigeration
  • Body Material
    Steel
  • Burst Pressure
    3770 psi
  • Coupling Component
    Plug
  • Coupling Connection Type
    Screw-to-Connect
  • Description Keyword
    , 7/8 – 20 UNEF
  • Flow Rate
    50.19 gpm
  • Hose Connection Type
    Female ORB
  • Industry/Application
    Air Conditioning Refrigeration
  • ManufacturerName (description attribute)
    Faster
  • Seal Material
    Neoprene
  • Standard Interchange
    Refrigeration
  • Working Pressure
    725 psi
  • Working Pressure Range
    701 to 1000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)