Motion
RF 04 F N

FASTER
RF 04 F N

Refrigeration Socket - Steel Body Material, Flat Valve, 5/16 in ORB, 1/2 – 20 SAE Female Thread, 507 psi PSI, 1/4 in Body Size, Neoprene Seal
Mi Item #02503620
MFR #RF 04 F N
Price$21.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FASTER
RF 04 F N

Refrigeration Socket - Steel Body Material, Flat Valve, 5/16 in ORB, 1/2 – 20 SAE Female Thread, 507 psi PSI, 1/4 in Body Size, Neoprene Seal
Mi Item #02503620
MFR #RF 04 F N

Mfr description
RF-04-FN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.33/each

Specifications

Dimensions

  • Actual Thread Size
    1/2 – 20 SAE
  • Body Size
    1/4 in
  • Hex
    16 mm | 0.6300 in
  • Hex Size
    16 mm | 0.6300 in
  • Overall Length
    28.70 mm | 1.1300 in
  • Size
    0.2500 in
  • Weight
    0.0800 lbs

Details

  • Application
    Refrigeration
  • Body Material
    Steel
  • Burst Pressure
    1520 psi
  • Coupling Component
    Socket
  • Coupling Connection Type
    Screw-to-Connect
  • Description
    Screw to connect couplings for air conditioning & refrigeration application
  • Description Keyword
    5/16 in ORB, 1/2 – 20 SAE Female Thread
  • Flow Rate
    50.19 gpm
  • Hose Connection Type
    Female ORB
  • Industry/Application
    Air Conditioning Refrigeration
  • Material
    Steel
  • Seal Material
    Neoprene
  • Standard Interchange
    Refrigeration
  • Thread Hose I.D. Tube O.D.
    5/16 in
  • Valve Type
    Flat Valve
  • Working Pressure
    507 psi
  • Working Pressure Range
    351 to 700 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)