Motion
RF 12 F N

FASTER
RF 12 F N

Refrigeration Socket - Steel Body Material, Flat Valve, 725 psi psi, 3/4 in Body Size, Neoprene Seal
MI ITEM #02503622
MFR #RF 12 F N
Your Price$54.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FASTER
RF 12 F N

Refrigeration Socket - Steel Body Material, Flat Valve, 725 psi psi, 3/4 in Body Size, Neoprene Seal
MI ITEM #02503622
MFR #RF 12 F N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$54.03/each(List $62.13)

Overview

Mfr description
RF-12-FN

Specifications

  • Application
    Refrigeration
  • Coupling Component
    Socket
  • Working Pressure Range
    701 to 1000 psi
  • Working Pressure
    725 psi
  • Valve Type
    Flat Valve
  • Body Material
    Steel
  • Seal Material
    Neoprene
  • ManufacturerName (description attribute)
    Faster
  • Body Size
    3/4 in
  • Coupling Connection Type
    Screw-to-Connect
  • Flow Rate
    50.19 gpm
  • Burst Pressure
    3045 psi
  • Standard Interchange
    Refrigeration
  • Industry/Application
    Air Conditioning Refrigeration

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text