Specifications
Dimensions
- Actual Thread Size9/16 – 18 SAE
- Body Size3/8 in
- Force-to-Connect18.2 lbs
- Hex22 mm | 0.8700 in
- Hex Size22 mm | 0.8700 in
- Overall Length57 mm | 2.2400 in
- Size0.3750 in
- Weight0.1200 lbs
Details
- ApplicationHydraulic
- Body MaterialSteel
- Burst Pressure20305 psi
- Coupling ComponentSocket
- DescriptionStandard couplings for agriculture, ISO 7241-A interchange
- Description Keyword3/8 in ORB, 9/16 – 18 SAE Female Thread
- Flow Rate7.93 gpm
- Hose Connection TypeFemale ORB
- Industry/ApplicationAgriculture
- MaterialSteel
- Seal MaterialBuna-N
- Spillage0.03720 fl oz (US)
- Standard InterchangeISO 7241-A
- Thread Hose I.D. Tube O.D.3/8 in
- Valve TypePoppet Valve
- Working Pressure4350 psi
- Working Pressure Range4001 to 5000 psi
Overview
Mfr description
ANV38-38SAE-F