Motion
ANV 34-34SAE F

FASTER
ANV 34-34SAE F

Hydraulic Socket - Steel Body Material, Poppet Valve, 3/4 in ORB, 1-1/16 – 12 SAE Female Thread, 4350 psi PSI, 3/4 in Body Size, Buna-N Seal
MI ITEM #02503627
MFR #ANV 34-34SAE F
Price$34.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FASTER
ANV 34-34SAE F

Hydraulic Socket - Steel Body Material, Poppet Valve, 3/4 in ORB, 1-1/16 – 12 SAE Female Thread, 4350 psi PSI, 3/4 in Body Size, Buna-N Seal
MI ITEM #02503627
MFR #ANV 34-34SAE F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$34.21/each

Specifications

Dimensions

  • Actual Thread Size
    1-1/16 – 12 SAE
  • Body Size
    3/4 in
  • Force-to-Connect
    34.2 lbs
  • Hex
    34 mm | 1.3400 in
  • Hex Size
    34 mm | 1.3400 in
  • Overall Length
    82.50 mm | 3.2500 in
  • Size
    0.7500 in
  • Weight
    0.9100 lbs

Details

  • Application
    Hydraulic
  • Body Material
    Steel
  • Burst Pressure
    17405 psi
  • Coupling Component
    Socket
  • Description
    Standard couplings for agriculture, ISO 7241-A interchange
  • Description Keyword
    3/4 in ORB, 1-1/16 – 12 SAE Female Thread
  • Flow Rate
    47.55 gpm
  • Hose Connection Type
    Female ORB
  • Industry/Application
    Agriculture
  • Material
    Steel
  • Operating Temperature Range
    -25 °C to 125 °C | -13 °F to 257 °F
  • Seal Material
    Buna-N
  • Spillage
    0.27050 fl oz (US)
  • Standard Interchange
    ISO 7241-A
  • Temperature Range
    -25 °C to 125 °C | -13 °F to 257 °F
  • Thread Hose I.D. Tube O.D.
    3/4 in
  • Valve Type
    Poppet Valve
  • Working Pressure
    4350 psi
  • Working Pressure Range
    4001 to 5000 psi

Overview

Mfr description
ANV34-34SAE-F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text