Motion
NV 12-58SAE M

FASTER
NV 12-58SAE M

Hydraulic Plug - Steel Body Material, Poppet Valve, 5/8 in ORB, 7/8 – 14 SAE Female Thread, 4350 psi PSI, 1/2 in Body Size, Buna-N Seal
MI ITEM #02503633
MFR #NV 12-58SAE M
Price$7.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FASTER
NV 12-58SAE M

Hydraulic Plug - Steel Body Material, Poppet Valve, 5/8 in ORB, 7/8 – 14 SAE Female Thread, 4350 psi PSI, 1/2 in Body Size, Buna-N Seal
MI ITEM #02503633
MFR #NV 12-58SAE M

Mfr description
NV12-58SAE-M
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.82/each

Specifications

Dimensions

  • Actual Thread Size
    7/8 – 14 SAE
  • Body Size
    1/2 in
  • Force-to-Connect
    18.2 lbs
  • Hex
    1.0600 in | 27 mm
  • Hex Size
    1.0600 in | 27 mm
  • Length
    2.0100 in | 51 mm
  • Size
    0.5000 in
  • Weight
    0.2 lbs

Details

  • Application
    Hydraulic
  • Body Material
    Steel
  • Burst Pressure
    17405 psi
  • Coupling Component
    Plug
  • Description Keyword
    5/8 in ORB, 7/8 – 14 SAE Female Thread
  • Flow Rate
    19.81 gpm
  • Hose Connection Type
    Female ORB
  • Industry/Application
    Agriculture, Construction Equipment, Industrial
  • Material
    Steel
  • Operating Temperature Range
    -13 to 257 °F
  • Seal Material
    Buna-N
  • Spillage
    0.06090 fl oz (US)
  • Standard Interchange
    ISO 7241-A
  • Temperature Range
    -13 to 257 °F
  • Thread Hose I.D. Tube O.D.
    5/8 in
  • Valve Type
    Poppet Valve
  • Working Pressure
    4350 psi
  • Working Pressure Range
    4001 to 5000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)