Motion
ANV 34-34SAE M

FASTER
ANV 34-34SAE M

Hydraulic Plug - Steel Body Material, Poppet Valve, 3/4 in ORB, 1-1/16 – 12 SAE Female Thread, 4350 psi PSI, 3/4 in Body Size, Buna-N Seal
Mi Item #02503634
MFR #ANV 34-34SAE M
Price$15.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FASTER
ANV 34-34SAE M

Hydraulic Plug - Steel Body Material, Poppet Valve, 3/4 in ORB, 1-1/16 – 12 SAE Female Thread, 4350 psi PSI, 3/4 in Body Size, Buna-N Seal
Mi Item #02503634
MFR #ANV 34-34SAE M

Mfr description
ANV34-34SAE-M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.55/each

Specifications

Dimensions

  • Actual Thread Size
    1-1/16 – 12 SAE
  • Body Size
    3/4 in
  • Force-to-Connect
    34.2 lbs
  • Hex
    1.3400 in | 34 mm
  • Hex Size
    1.3400 in | 34 mm
  • Length
    3.2500 in | 82.50 mm
  • Size
    0.7500 in
  • Weight
    0.37 lbs

Details

  • Application
    Hydraulic
  • Body Material
    Steel
  • Burst Pressure
    17405 psi
  • Coupling Component
    Plug
  • Description Keyword
    3/4 in ORB, 1-1/16 – 12 SAE Female Thread
  • Flow Rate
    47.55 gpm
  • Hose Connection Type
    Female ORB
  • Industry/Application
    Agriculture
  • Material
    Steel
  • Operating Temperature Range
    -13 to 257 °F
  • Seal Material
    Buna-N
  • Spillage
    0.27050 fl oz (US)
  • Standard Interchange
    ISO 7241-A
  • Temperature Range
    -13 to 257 °F
  • Thread Hose I.D. Tube O.D.
    3/4 in
  • Valve Type
    Poppet Valve
  • Working Pressure
    4350 psi
  • Working Pressure Range
    4001 to 5000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)