Motion
DF 04-14NPT F

FASTER
DF 04-14NPT F

Diagnostic Flat Face Hydraulic Socket - Steel Body Material, Flat Valve, 1/4 in NPTF, 1/4 – 18 Female Thread, 6815 psi PSI, 1/4 in Body Size, Buna-N Seal
Mi Item #02503636
MFR #DF 04-14NPT F
Price$25.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FASTER
DF 04-14NPT F

Diagnostic Flat Face Hydraulic Socket - Steel Body Material, Flat Valve, 1/4 in NPTF, 1/4 – 18 Female Thread, 6815 psi PSI, 1/4 in Body Size, Buna-N Seal
Mi Item #02503636
MFR #DF 04-14NPT F

Mfr description
DF-04-14NPT-F
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.16/each

Specifications

Dimensions

  • Actual Thread Size
    1/4 – 18 NPTF
  • Body Size
    1/4 in
  • Force-to-Connect
    15.9 lbs
  • Hex
    21 mm | 0.8300 in
  • Hex Size
    21 mm | 0.8300 in
  • Overall Length
    50 mm | 1.9700 in
  • Size
    0.2500 in
  • Weight
    0.2500 lbs

Details

  • Application
    Hydraulic
  • Body Material
    Steel
  • Burst Pressure
    21755 psi
  • Coupling Component
    Socket
  • Description
    Diagnostic couplings, ISO 15171-1 interchange
  • Description Keyword
    1/4 in NPTF, 1/4 – 18 Female Thread
  • Flow Rate
    0.53 gpm
  • Hose Connection Type
    Female NPTF
  • Industry/Application
    Contruction, Agriculture, Industrial, Vehicles & Road Machines
  • Material
    Steel
  • Operating Temperature Range
    -25 °C to 125 °C | -13 °F to 257 °F
  • Seal Material
    Buna-N
  • Spillage
    0.00020 fl oz (US)
  • Standard Interchange
    ISO 15171-1
  • Temperature Range
    -25 °C to 125 °C | -13 °F to 257 °F
  • Thread Hose I.D. Tube O.D.
    1/4 in
  • Valve Type
    Flat Valve
  • Working Pressure
    6815 psi
  • Working Pressure Range
    6001 to 15000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)