Motion
DF 04-14NPT M

FASTER
DF 04-14NPT M

Diagnostic Flat Face Hydraulic Plug - Steel Body Material, Flat Valve, 1/4 in NPTF, 1/4 – 18 Female Thread, 6815 psi PSI, 1/4 in Body Size, Buna-N Seal
Mi Item #02503637
MFR #DF 04-14NPT M
Price$13.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FASTER
DF 04-14NPT M

Diagnostic Flat Face Hydraulic Plug - Steel Body Material, Flat Valve, 1/4 in NPTF, 1/4 – 18 Female Thread, 6815 psi PSI, 1/4 in Body Size, Buna-N Seal
Mi Item #02503637
MFR #DF 04-14NPT M

Mfr description
DF-04-14NPT-M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.28/each

Specifications

Dimensions

  • Actual Thread Size
    1/4 – 18 NPTF
  • Body Size
    1/4 in
  • Force-to-Connect
    15.9 lbs
  • Hex
    0.7500 in | 19 mm
  • Hex Size
    0.7500 in | 19 mm
  • Length
    1.5700 in | 40 mm
  • Size
    0.2500 in
  • Weight
    0.11 lbs

Details

  • Application
    Hydraulic
  • Body Material
    Steel
  • Burst Pressure
    27555 psi
  • Coupling Component
    Plug
  • Description Keyword
    1/4 in NPTF, 1/4 – 18 Female Thread
  • Flow Rate
    0.53 gpm
  • Hose Connection Type
    Female NPTF
  • Industry/Application
    Contruction, Agriculture, Industrial, Vehicles & Road Machines
  • Material
    Steel
  • Operating Temperature Range
    -13 to 257 °F
  • Seal Material
    Buna-N
  • Spillage
    0.00020 fl oz (US)
  • Standard Interchange
    ISO 15171-1
  • Temperature Range
    -13 to 257 °F
  • Thread Hose I.D. Tube O.D.
    1/4 in
  • Valve Type
    Flat Valve
  • Working Pressure
    6815 psi
  • Working Pressure Range
    6001 to 15000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)