Motion
23256BW33

NTN
23256BW33

Spherical Roller Bearing - 280 mm ID, 500 mm OD, 176 mm Width, Straight Bore, Open, CN
MI ITEM #02503656
MFR #23256BW33
List Price$30,176.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
23256BW33

Spherical Roller Bearing - 280 mm ID, 500 mm OD, 176 mm Width, Straight Bore, Open, CN
MI ITEM #02503656
MFR #23256BW33

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$30,176.45/each for your price

Overview

Mfr description
23256BW33 SPHERICAL ROLLER BRG

Specifications

  • Bore Type
    Straight
  • Outer Ring Type
    Not Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Machined
  • Closure Type
    Open
  • Internal Clearance
    CN
  • Lubrication Hole Type
    Lubrication Groove & Holes
  • Max Operating Temperature
    250 ºF
  • Country of Origin
    JP
  • Max Rpm
    790 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Material
    Steel Cage
  • Bearing Material
    Through Hardened Steel
  • Precision Rating
    Not Rated
  • Finish Coating
    Uncoated
  • Fillet Radius
    0.1969 in, 5.000 mm
  • Series
    232
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359286557
  • UPC_NO
    4547359286557
  • CAD Drawing
  • Harmonization Code
    8482.30.0080
  • Weight
    352.739 lbs
  • Type Of Bearing
    Spherical Roller Bearing
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought