Motion
33570
WypAll® Oil, Grease & Ink Cloths - Dry, Polypropylene, 1 Ply, Pack Container Type, Number of Wipes: 100
Mi Item #02503711
MFR #33570
Price$43.20/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WypAll® Oil, Grease & Ink Cloths - Dry, Polypropylene, 1 Ply, Pack Container Type, Number of Wipes: 100
Mi Item #02503711
MFR #33570

Mfr description
33570 WYPALL WIPERS BLUE POP-UP
  • 5 boxes / case, 100 sheets / box, case total: 500 sheets
  • 100 sheets / pop-up box
  • Durable wipes absorb up to 8 times their weight in oil and they have 25 times less lint than laundered shop towels
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$43.20/bx

Specifications

Dimensions

  • Wipe Length
    16.8 in
  • Wipe Width
    8.8 in

Details

  • Cleaning Wipe Type
    Grease, Multipurpose, Oil
  • Color
    Blue
  • Container Type
    Pack
  • Manufacturer Upc Number
    036000335705
  • Material
    Meltblown
  • Number of Wipes
    100
  • Ply
    1
  • Treated Or Dry
    Dry
  • UPC_NO
    10036000335702
  • Wipe Material
    Polypropylene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)