Motion
33330
Laboratory/precision Use Cleaning Wipe - Treated, Polypropylene, Number of Wipes: 100
Mi Item #02503712
MFR #33330
Price$37.27/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Laboratory/precision Use Cleaning Wipe - Treated, Polypropylene, Number of Wipes: 100
Mi Item #02503712
MFR #33330

Mfr description
33330 K-C CREW CLEANROOM WIPER
  • 100% polypropylene
  • Thermally bonded—no glues or binders
  • Straight, clean, knife-cut edges minimize lint
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$37.27/pk

Specifications

Dimensions

  • Weight
    1.600 lbs
  • Wipe Length
    12.000 in
  • Wipe Width
    12.000

Details

  • Additional Details
    Single Ply
  • Cleaning Wipe Type
    Laboratory/Precision Use
  • Color
    White
  • Number of Wipes
    100
  • Package Quantity Per Case
    500
  • Treated Or Dry
    Treated
  • UPC_NO
    10036000333302
  • Wipe Material
    Polypropylene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)