Motion
8223G003

ASCO
8223G003

Solenoid Valve - 12 V dc, 2 way - 2/2 Normally Closed
Mi Item #02503927
MFR #8223G003
Price$1,051.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
8223G003

Solenoid Valve - 12 V dc, 2 way - 2/2 Normally Closed
Mi Item #02503927
MFR #8223G003

Mfr description
8223G003AC120/60,110/50D
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,051.00/each

Specifications

Dimensions

  • Port 1 Size/Type
    1/2 in

Details

  • Actuation
    Solenoid
  • Body Material
    Brass
  • Maximum Operating Pressure
    500 psi
  • Solenoid Supply Voltage
    12 V dc
  • Valve Functionality
    2 way - 2/2 Normally Closed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)