Motion
98710
Scott® Tall Fold Paper Napkin - Dispenser, White, 1 Ply, 7.000 in Wide, 13.500 in Long
MI ITEM #02503935
MFR #98710
Price$6.68/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Scott® Tall Fold Paper Napkin - Dispenser, White, 1 Ply, 7.000 in Wide, 13.500 in Long
MI ITEM #02503935
MFR #98710

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$6.68/pk

Specifications

Dimensions

  • Length
    13.500 in
  • Weight
    31.50 lbs
  • Width
    7.000 in

Details

  • Color
    White
  • Embossed Or Plain
    Plain
  • Fold Type
    Dispenser
  • Includes Recycled Fibers
    Includes Recycled Fibers
  • Ply
    1
  • Total Number Of Napkins
    10000
  • UPC_NO
    10036000987109

Overview

Mfr description
98710 SCOTT TALL FLD NAPKN WHT 1 PLY @20
  • Snack-sized
  • Ideal for lunch rooms and cafeterias
  • Color: White

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought