Overview
Mfr description
SUCTTB207-20 (TPA)THERMO TAP BASE BRG
Specifications
- Mounting TypeTapped Base
- Bore Diameter1-1/4 in
- UPC_NO80067518922
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data