Specifications
Dimensions
- Bore Diameter1 in
- Misalignment Angle1-1/2 °
- Weight2 lbs
Details
- ApplicationGeneral Industrial
- Bearing Material52100 Bearing Steel
- Bearing StyleFlange Block
- Bore TypeStraight
- Cage MaterialNylon
- Duty TypeStandard Duty
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingGray Paint
- Housing MaterialCast Iron
- Insert Bearing TypeSetscrew Lock - Narrow Inner Race
- Insert Material52100 Bearing Steel
- Locking DeviceSet Screw
- Lubricant#2 Lithium
- LubricationGrease
- Lubrication TypeGrease
- Manufacturer Catalog
- Manufacturer Upc Number662798256818
- Max Rpm3500 rpm
- Mounting Type4-Bolt Flange
- Operating Temperature Range200 °F
- Product TypeFlange-Mount Ball Bearing Units
- Seal TypeContact Seal
- SeriesFB250UR
- Type Of BearingBall
- UPC_NO662798256818