Motion
Y-800
Synchronous Drive Belt - 8 mm Pitch, 800 mm Pitch Length, 16 mm Width, 100 Teeth
Mi Item #02504216
MFR #Y-800
Price$61.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synchronous Drive Belt - 8 mm Pitch, 800 mm Pitch Length, 16 mm Width, 100 Teeth
Mi Item #02504216
MFR #Y-800

Mfr description
Y-800 SILENTSYNC BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$61.43/each

Specifications

Dimensions

  • Overall Length
    800 mm
  • Overall Width  
    16 mm
  • Pitch
    8 mm
  • Pitch Length
    800 mm
  • Weight
    0.12 lbs
  • Width
    16 mm

Details

  • Belt Section
    Eagle NRG Yellow
  • Color
    Black
  • Material
    HNBR
  • Number Of Teeth  
    102
  • Reinforcing Cord Material
    Aramid
  • Type
    Drivebelt
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)