Motion
68X4-CT
USA Sealing Male Connector - 1/4 in Line/Hose/Tube x 1/8 in MPT
MI ITEM #02504287
MFR #68X4-CT
Price$6.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Male Connector - 1/4 in Line/Hose/Tube x 1/8 in MPT
MI ITEM #02504287
MFR #68X4-CT

Mfr description
68X4-CT MALE CONNECT
  • Option of long and short nut.
  • Low cost.
  • Broad selection of styles and sizes.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.12/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 2 Size
    1/8 in
  • Hex Size
    0.500 in

Details

  • Adapter Type
    Male Connector
  • Both Ends Style/Type
    MPT
  • Description Keyword
    1/4 in Line/Hose/Tube x 1/8 in MPT
  • End 1 Style
    Line/Hose/Tube
  • End 2 Style
    MPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)