Motion
1115KRRB2
Ball Insert Bearing - Straight Bore, 2 in Bore Diam., 3.5430 in OD, 2.4690 in Width, Eccentric Collar Locking
Mi Item #02504318
MFR #1115KRRB2
Price$364.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Straight Bore, 2 in Bore Diam., 3.5430 in OD, 2.4690 in Width, Eccentric Collar Locking
Mi Item #02504318
MFR #1115KRRB2

Mfr description
1115KRRB2 C1 WIDE INNER RING BALL BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$364.39/each

Specifications

Dimensions

  • Bore Diameter  
    2 in
  • Inner Ring Width  
    1.9370 in
  • Outer Ring Width  
    0.8660 in
  • Outside Diameter  
    3.5430 in
  • Overall Width
    2.4690 in

Details

  • Bearing Material
    Bearing Steel
  • Bore Type
    Straight
  • Closure Type
    Sealed
  • Locking Device
    Eccentric Collar
  • Manufacturer Upc Number
    087796299023
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    8740 lbf
  • Radial Static Load Capacity
    5210 lbf
  • Seal Type
    Shroud Seal
  • UPC_NO
    087796299023
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)