Motion
16026.C3
Radial/Deep Groove Ball Bearing - Straight Bore, 130 mm ID, 200 mm OD, 22 mm Width, Open, Without Snap Ring, C3 Internal Clearance
MI ITEM #02504570
MFR #16026.C3
Your Price$1,020.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 130 mm ID, 200 mm OD, 22 mm Width, Open, Without Snap Ring, C3 Internal Clearance
MI ITEM #02504570
MFR #16026.C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,020.04/each(List $1,103.00)

Overview

Mfr description
16026-C3

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Operating Temperature Range
    Maximum of +120 °C
  • Precision Rating
    Not Rated
  • Seal Type
    Open
  • Finish Coating
    Uncoated
  • Fillet Radius
    1 mm
  • Max Rpm
    4650 rpm
  • Standards Met
    DIN 625-1
  • Series
    160
  • Radial Dynamic Load Capacity
    84000 N
  • Radial Static Load Capacity
    82000 N
  • Manufacturer Catalog Number
    16026.C3
  • UPC_NO
    4012801270564
  • Weight
    5.17 lbs
  • Description
    16026-C3
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 16026.C3 Radial/Deep Groove Ball Bearing features 130 mm bore diameter, straight bore, open closure, 200 mm outside diameter, and 22 mm width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text